15A 125V Acceptor Receptacle Quick-Wire, 1/2" Double Gang Dead End

Item #: 1154438

Cat #: UGR7C-15231QW

UPC: 783936125176

$ 3049.59 EA
Company wide:
0 in stock
Documents & Guides
KIL UGR7C-15231QW 15A 125V AC

Overview

KIL UGR7C-15231QW 15A 125V AC
Also known as: 783936125176, UGR7C-15231QW, KILUGR7C15231QW

Specifications

No Specifications Available