20A 250V Acceptor Receptacle Quick-Wire, 1/2" Double Gang Dead End

Item #: 1154437

Cat #: UGR7-20232QW

UPC: 783936125572

$ 2935.56 EA
Company wide:
0 in stock
Documents & Guides
KIL UGR7-20232QW 20A 250V ACC

Overview

KIL UGR7-20232QW 20A 250V ACC
Also known as: 783936125572, UGR7-20232QW, KILUGR720232QW

Specifications

No Specifications Available