20A 125V Acceptor Receptacle Quick-Wire, 1/2" Double Gang Dead End

Item #: 1154435

Cat #: UGR7-20231QW

UPC: 783936126050

$ 2662.64 EA
Company wide:
0 in stock
Documents & Guides
KIL UGR7-20231QW 20A 125V ACC

Overview

KIL UGR7-20231QW 20A 125V ACC
Also known as: 783936126050, UGR7-20231QW, KILUGR720231QW

Specifications

No Specifications Available