
15A 250V Acceptor Receptacle Quick-Wire, 1" Feed-Thru
Item #: 1154433
Cat #: UGR6C-15232QW
UPC: 783936125343
$ 1535.71 EA
Company wide:
0
in stock
Documents & Guides
KIL UGR6C-15232QW 15A 250V AC
Overview
KIL UGR6C-15232QW 15A 250V AC
Also known as: 783936125343, UGR6C-15232QW, KILUGR6C15232QW
Specifications
No Specifications Available