
15A 125V Acceptor Receptacle Quick-Wire, 1" Feed-Thru
Item #: 1154432
Cat #: UGR6C-15231QW
UPC: 783936125206
$ 1535.71 EA
Company wide:
0
in stock
Documents & Guides
KIL UGR6C-15231QW 15A 125V AC
Overview
KIL UGR6C-15231QW 15A 125V AC
Also known as: 783936125206, UGR6C-15231QW, KILUGR6C15231QW
Specifications
No Specifications Available