
20A 250V Acceptor Receptacle Quick-Wire, 1" Feed-Thru
Item #: 1154431
Cat #: UGR6-20232QW
UPC: 783936125008
$ 1478.62 EA
Company wide:
0
in stock
Documents & Guides
KIL UGR6-20232QW 20A 250V ACC
Overview
KIL UGR6-20232QW 20A 250V ACC
Also known as: 783936125008, UGR6-20232QW, KILUGR620232QW
Specifications
No Specifications Available