15A 250V Acceptor Receptacle Quick-Wire, 3/4" Feed-Thru

Item #: 1154427

Cat #: UGR5C-15232QW

UPC: 783936125510

$ 1533.79 EA
Company wide:
0 in stock
Documents & Guides
KIL UGR5C-15232QW 15A 250V AC

Overview

KIL UGR5C-15232QW 15A 250V AC
Also known as: 783936125510, UGR5C-15232QW, KILUGR5C15232QW

Specifications

No Specifications Available