15A 250V Acceptor Receptacle Quick-Wire, 1/2" Feed-Thru

Item #: 1154423

Cat #: UGR4C-15232QW

UPC: 783936125190

$ 1524.71 EA
Company wide:
0 in stock
Documents & Guides
KIL UGR4C-15232QW 15A 250V AC

Overview

KIL UGR4C-15232QW 15A 250V AC
Also known as: 783936125190, UGR4C-15232QW, KILUGR4C15232QW

Specifications

No Specifications Available