15A 125V Acceptor Receptacle Quick-Wire, 1/2" Feed-Thru

Item #: 1154422

Cat #: UGR4C-15231QW

UPC: 783936125183

$ 1524.71 EA
Company wide:
0 in stock
Documents & Guides
KIL UGR4C-15231QW 15A 125V AC

Overview

KIL UGR4C-15231QW 15A 125V AC
Also known as: 783936125183, UGR4C-15231QW, KILUGR4C15231QW

Specifications

No Specifications Available