20A 250V Acceptor Receptacle Quick-Wire, 1/2" Feed-Thru

Item #: 1154421

Cat #: UGR4-20232QW

UPC: 783936125442

$ 1467.72 EA
Company wide:
0 in stock
Documents & Guides
KIL UGR4-20232QW 20A 250V ACC

Overview

KIL UGR4-20232QW 20A 250V ACC
Also known as: 783936125442, UGR4-20232QW, KILUGR420232QW

Specifications

No Specifications Available