
15A 250V Acceptor Receptacle Quick-Wire, 1" Dead End
Item #: 1154418
Cat #: UGR3C-15232QW
UPC: 783936125923
$ 1533.79 EA
Company wide:
0
in stock
Documents & Guides
KIL UGR3C-15232QW 15A 250V AC
Overview
KIL UGR3C-15232QW 15A 250V AC
Also known as: 783936125923, UGR3C-15232QW, KILUGR3C15232QW
Specifications
No Specifications Available