
15A 125V Acceptor Receptacle Quick-Wire, 1" Dead End
Item #: 1154417
Cat #: UGR3C-15231QW
UPC: 783936124667
$ 1533.79 EA
Company wide:
0
in stock
Documents & Guides
KIL UGR3C-15231QW 15A 125V AC
Overview
KIL UGR3C-15231QW 15A 125V AC
Also known as: 783936124667, UGR3C-15231QW, KILUGR3C15231QW
Specifications
No Specifications Available