
20A 250V Acceptor Receptacle Quick-Wire, 1" Dead End
Item #: 1154416
Cat #: UGR3-20232QW
UPC: 783936125503
$ 1476.72 EA
Company wide:
0
in stock
Documents & Guides
KIL UGR3-20232QW 20A 250V ACC
Overview
KIL UGR3-20232QW 20A 250V ACC
Also known as: 783936125503, UGR3-20232QW, KILUGR320232QW
Specifications
No Specifications Available