
20A 125V Acceptor Receptacle Quick-Wire, 1" Dead End
Item #: 1154414
Cat #: UGR3-20231QW
UPC: 783936124490
$ 1339.43 EA
Company wide:
0
in stock
Documents & Guides
KIL UGR3-20231QW 20A 125V ACC
Overview
KIL UGR3-20231QW 20A 125V ACC
Also known as: 783936124490, UGR3-20231QW, KILUGR320231QW
Specifications
No Specifications Available