15A 125V Acceptor Receptacle Quick-Wire, 3/4" Dead End

Item #: 1154411

Cat #: UGR2C-15231QW

UPC: 783936125978

$ 1384.80 EA
Company wide:
0 in stock
Documents & Guides
KIL UGR2C-15231QW 15A 125V AC

Overview

KIL UGR2C-15231QW 15A 125V AC
Also known as: 783936125978, UGR2C-15231QW, KILUGR2C15231QW

Specifications

No Specifications Available