15A 250V Acceptor Receptacle Quick-Wire, 1/2" Dead End

Item #: 1154406

Cat #: UGR1C-15232QW

UPC: 783936125268

$ 1524.71 EA
Company wide:
0 in stock
Documents & Guides
KIL UGR1C-15232QW 15A 250V AC

Overview

KIL UGR1C-15232QW 15A 250V AC
Also known as: 783936125268, UGR1C-15232QW, KILUGR1C15232QW

Specifications

No Specifications Available