15A 125V Acceptor Receptacle Quick-Wire, 1/2" Dead End

Item #: 1154405

Cat #: UGR1C-15231QW

UPC: 783936125374

$ 1524.71 EA
Company wide:
0 in stock
Documents & Guides
KIL UGR1C-15231QW 15A 125V AC

Overview

KIL UGR1C-15231QW 15A 125V AC
Also known as: 783936125374, UGR1C-15231QW, KILUGR1C15231QW

Specifications

No Specifications Available