KIL UGR12C-15232QW 15A 250V A

Item #: 1154404

Cat #: UGR12C-15232QW

UPC: 783936125787

$ 3061.34 EA
Company wide:
0 in stock
Documents & Guides
KIL UGR12C-15232QW 15A 250V A

Overview

KIL UGR12C-15232QW 15A 250V A
Also known as: 783936125787, UGR12C-15232QW, KILUGR12C15232QW

Specifications

No Specifications Available