KIL UGR12C-15231QW 15A 125V A

Item #: 1154403

Cat #: UGR12C-15231QW

UPC: 783936125114

$ 3061.34 EA
Company wide:
0 in stock
Documents & Guides
KIL UGR12C-15231QW 15A 125V A

Overview

KIL UGR12C-15231QW 15A 125V A
Also known as: 783936125114, UGR12C-15231QW, KILUGR12C15231QW

Specifications

No Specifications Available