KIL UGR12-20232QW 20A 250V AC

Item #: 1154402

Cat #: UGR12-20232QW

UPC: 783936125954

$ 2947.29 EA
Company wide:
0 in stock
Documents & Guides
KIL UGR12-20232QW 20A 250V AC

Overview

KIL UGR12-20232QW 20A 250V AC
Also known as: 783936125954, UGR12-20232QW, KILUGR1220232QW

Specifications

No Specifications Available