KIL UGR12-20231QW 20A 125V AC

Item #: 1154400

Cat #: UGR12-20231QW

UPC: 783936126081

$ 2673.28 EA
Company wide:
0 in stock
Documents & Guides
KIL UGR12-20231QW 20A 125V AC

Overview

KIL UGR12-20231QW 20A 125V AC
Also known as: 783936126081, UGR12-20231QW, KILUGR1220231QW

Specifications

No Specifications Available