20A 250V Acceptor Receptacle Quick-Wire, 1/2" Dead End

Item #: 1154398

Cat #: UGR1-20232QW

UPC: 783936125527

$ 1467.72 EA
Company wide:
0 in stock
Documents & Guides
KIL UGR1-20232QW 20A 250V ACC

Overview

KIL UGR1-20232QW 20A 250V ACC
Also known as: 783936125527, UGR1-20232QW, KILUGR120232QW

Specifications

No Specifications Available