
20A 125V Acceptor Receptacle Quick-Wire, 1/2" Dead End
Item #: 1154397
Cat #: UGR1-20231QW
UPC: 783936125022
$ 1467.72 EA
Company wide:
0
in stock
Documents & Guides
KIL UGR1-20231QW 20A 125V ACC
Overview
KIL UGR1-20231QW 20A 125V ACC
Also known as: 783936125022, UGR1-20231QW, KILUGR120231QW
Features & Benefits
- Factory sealed chamber in UGR receptacle contains switch’s arcing components.
- Spring loaded receptacle cover closes when plug is removed.
- Copper-free aluminum (less than 4/10 of 1%) alloy resists corrosion
- Electrostatically applied and baked powder epoxy/polyester finish
- ACCEPTOR® plugs conform to NEMA configurations, while it's “turn to engage” feature locks in plug and can be used to prevent accidental disengagement of critical equipment.
- Plugs for use with type S/SO/ST/STO heavy duty cord.
Specifications
No Specifications Available