15A 250V Acceptor Receptacle Quick-Wire, 3/4" Double Gang Feed-Thru

Item #: 1154396

Cat #: UGR11C-15232QW

UPC: 783936124698

$ 3058.55 EA
Company wide:
0 in stock
Documents & Guides
KIL UGR11C-15232QW 15A 250V A

Overview

KIL UGR11C-15232QW 15A 250V A
Also known as: 783936124698, UGR11C-15232QW, KILUGR11C15232QW

Specifications

No Specifications Available