15A 125V Acceptor Receptacle Quick-Wire, 3/4" Double Gang Feed-Thru

Item #: 1154395

Cat #: UGR11C-15231QW

UPC: 783936124933

$ 3058.55 EA
Company wide:
0 in stock
Documents & Guides
KIL UGR11C-15231QW 15A 125V A

Overview

KIL UGR11C-15231QW 15A 125V A
Also known as: 783936124933, UGR11C-15231QW, KILUGR11C15231QW

Specifications

No Specifications Available