
20A 250V Acceptor Receptacle Quick-Wire, 3/4" Double Gang Feed-Thru
Item #: 1154394
Cat #: UGR11-20232QW
UPC: 783936125145
$ 2944.47 EA
Company wide:
0
in stock
Documents & Guides
KIL UGR11-20232QW 20A 250V AC
Overview
KIL UGR11-20232QW 20A 250V AC
Also known as: 783936125145, UGR11-20232QW, KILUGR1120232QW
Features & Benefits
- Factory sealed chamber in UGR receptacle contains switch’s arcing components.
- Spring loaded receptacle cover closes when plug is removed.
- Copper-free aluminum (less than 4/10 of 1%) alloy resists corrosion
- Electrostatically applied and baked powder epoxy/polyester finish
- ACCEPTOR® plugs conform to NEMA configurations, while it's “turn to engage” feature locks in plug and can be used to prevent accidental disengagement of critical equipment.
- Plugs for use with type S/SO/ST/STO heavy duty cord.
Specifications
No Specifications Available