15A 250V Acceptor Receptacle Quick-Wire, 1/2" Double Gang Feed-Thru

Item #: 1154392

Cat #: UGR10C-15232QW

UPC: 783936125817

$ 3053.73 EA
Company wide:
0 in stock
Documents & Guides
KIL UGR10C-15232QW 15A 250V A

Overview

KIL UGR10C-15232QW 15A 250V A
Also known as: 783936125817, UGR10C-15232QW, KILUGR10C15232QW

Specifications

No Specifications Available