15A 125V Acceptor Receptacle Quick-Wire, 1/2" Double Gang Feed-Thru

Item #: 1154391

Cat #: UGR10C-15231QW

UPC: 783936125435

$ 2769.82 EA
Company wide:
0 in stock
Documents & Guides
KIL UGR10C-15231QW 15A 125V A

Overview

KIL UGR10C-15231QW 15A 125V A
Also known as: 783936125435, UGR10C-15231QW, KILUGR10C15231QW

Specifications

No Specifications Available