20A 250V Acceptor Receptacle Quick-Wire, 1/2" Double Gang Feed-Thru

Item #: 1154390

Cat #: UGR10-20232QW

UPC: 783936125053

$ 2799.69 EA
Company wide:
0 in stock
Documents & Guides
KIL UGR10-20232QW 20A 250V AC

Overview

KIL UGR10-20232QW 20A 250V AC
Also known as: 783936125053, UGR10-20232QW, KILUGR1020232QW

Specifications

No Specifications Available