20A 125V Acceptor Receptacle Quick-Wire, 1/2" Double Gang Feed-Thru

Item #: 1154388

Cat #: UGR10-20231QW

UPC: 783936126111

$ 2939.67 EA
Company wide:
0 in stock
Documents & Guides
KIL UGR10-20231QW 20A 125V AC

Overview

KIL UGR10-20231QW 20A 125V AC
Also known as: 783936126111, UGR10-20231QW, KILUGR1020231QW

Specifications

No Specifications Available