20A 125V Quick-Wire Receptacle Only
Item #: 1154384
Cat #: UGR0-20231QW
UPC: 783936125862
$ 276.55 EA
Clearance
Price good while supplies last
Company wide:
4
in stock
Documents & Guides
20 Amp, 125 Volt Quick-Wire Receptacle Only, 5-20R, Factory Sealed,
Overview
20 Amp, 125 Volt Quick-Wire Receptacle Only, 5-20R, Factory Sealed,
Hazardous Ratings:
- Class I, Divisions 1 & 2, Groups C, D
- Class I, Zones 1 & 2, Groups IIB, IIA
- Class II, Divisions 1 & 2, Groups F, G
- Class III, Divisions 1 & 2
Also known as: 783936125862, UGR0-20231QW, KILUGR020231QW
Features & Benefits
- Factory sealed chamber in UGR receptacle contains switch’s arcing components.
- Spring loaded receptacle cover closes when plug is removed.
- Copper-free aluminum (less than 4/10 of 1%) alloy resists corrosion
- Electrostatically applied and baked powder epoxy/polyester finish
- ACCEPTOR® plugs conform to NEMA configurations, while it's “turn to engage” feature locks in plug and can be used to prevent accidental disengagement of critical equipment.
- Plugs for use with type S/SO/ST/STO heavy duty cord.
Specifications
| Volts AC: | 120 |
| Amps: | 20 |
| NEMA Configuration: | 5-20R |
| Volts AC: | 120 |
| NEMA Configuration: | 5-20R |
| Amps: | 20 |