KIL UGP-15232QW 15A PLUG 6-15

Item #: 1154381

Cat #: UGP-15232QW

UPC: 783936076690

$ 463.40 EA
Company wide:
0 in stock
UGP Series - Aluminum 15 Amp 250VAC Interchangeable Blade Style Plug With Quick Wiring - NEMA Configuration 6-15P

Overview

UGP Series - Aluminum 15 Amp 250VAC Interchangeable Blade Style Plug With Quick Wiring - NEMA Configuration 6-15P
Also known as: 783936076690, UGP-15232QW, KILUGP15232QW

Features & Benefits

  • Factory sealed chamber in UGR receptacle contains switch’s arcing components.
  • Spring loaded receptacle cover closes when plug is removed.
  • Copper-free aluminum (less than 4/10 of 1%) alloy resists corrosion
  • Electrostatically applied and baked powder epoxy/polyester finish
  • ACCEPTOR® plugs conform to NEMA configurations, while it's “turn to engage” feature locks in plug and can be used to prevent accidental disengagement of critical equipment.
  • Plugs for use with type S/SO/ST/STO heavy duty cord.

Specifications

No Specifications Available