KLRK UGP-15232 15A 250VAC "U" GROUN

Item #: 1154379

Cat #: UGP-15232

UPC: 783936998718

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
KIL UGP-15232 15A 250VAC U GR

Overview

KIL UGP-15232 15A 250VAC U GR
Also known as: 783936998718, UGP-15232, KILUGP15232

Specifications

No Specifications Available