KIL UGFI20AD RECEPT ADAPT 20AMP

Item #: 1154374

Cat #: UGFI20AD

UPC: 783936660998

$ 5300.91 EA
Company wide:
0 in stock
Documents & Guides
KIL UGFI20AD RECEPT ADAPT 20A

Overview

KIL UGFI20AD RECEPT ADAPT 20A
Also known as: 783936660998, UGFI20AD, KILUGFI20AD

Features & Benefits

  • No need to permanently alter existing installations
  • Portable Unit can be temporarily hung using included strap near an existing receptacle wherever protection is required.
  • Factory Sealed Unit.
  • Acceptor® plug and cord set included with Adapter Unit. Cord is 36”.
  • GFCI device also provides circuit protection, for connected apparatus, against current overload and short circuits.
  • Acceptor® receptacles and plugs are intermateable with both Crouse-Hinds® ArkGard®2 and Appleton® U-Line® products.
  • Amber pilot light provides indication that the receptacle is energized.
  • Units can be Padlocked OFF for maintained safety.
  • Fully gasketed GFCI compartment prevents moisture from damaging electronic components.

Specifications

No Specifications Available