
1-1/4" TB Hub, Iron Form 7 Conduit Body
Item #: 1154295
Cat #: TB47
UPC: 783936011837
$ 37.19 EA
Clearance
Price good while supplies last
Company wide:
45
in stock
Documents & Guides
1-1/4" TB Hub, Iron Form 7 Conduit Body
Overview
1-1/4" TB Hub, Iron Form 7 Conduit Body
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936011837, TB47, KILTB47
Features & Benefits
- Enhanced sealing capabilities neoprene sealing gaskets provide a NEMA 3 Seal.
- Suitable for wet locations when used with gaskets.
- High-quality sealing hardware 316 stainless steel cover screws and washers with neoprene gaskets.
- Innovative spring clip design for installation ease and repeat usage.
- For use with threaded rigid conduit steel or aluminum.
- Flat-back design for greater wiring capacity and mounting stability.
Specifications
| Family / Style: | Form 7 |
| Material: | Iron |
| Type: | Type TB |
| Hub Diameter: | 1 1/4 in |
| Family / Style: | Form 7 |
| Type: | Type TB |
| Material: | Iron |
| Hub Diameter: | 1 1/4 in |