Fan and Filter Kit for CUBE-iT Wall-Mount Cabinet

Item #: 1154207

Cat #: 40972-001

UPC: 703957529432

$ 173.83 EA
Company wide:
0 in stock
Documents & Guides
Fan and Filter Kit for CUBE-iT Wall-Mount Cabinet, 115 CFM, 39 dBA, 115 VAC, 50/16 Hz, 6' Length, NEMA 5-15P Power Cord, Black

Overview

Fan and Filter Kit for CUBE-iT Wall-Mount Cabinet, 115 CFM, 39 dBA, 115 VAC, 50/16 Hz, 6' Length, NEMA 5-15P Power Cord, Black
Also known as: 703957529432, 40972-001, CPI40972001

Specifications

NEMA Configuration: 5-15P
Color: Black
Volts AC: 115
NEMA Configuration: 5-15P
Volts AC: 115
Color: Black