Mounting Body, Type: Dead-End, 3/4" Hub, 1 Device, Aluminum

Item #: 1154197

Cat #: SWB-42

UPC: 783936631301

$ 408.66 EA
Company wide:
0 in stock
Documents & Guides
Mounting Body, Type: Dead-End, 3/4 Inch, 1 Device, Aluminum

Overview

Mounting Body, Type: Dead-End, 3/4 Inch, 1 Device, Aluminum
Also known as: 783936631301, SWB-42, KILSWB42

Features & Benefits

  • Copper free cast aluminum alloy.
  • Designed for custom drilled and tapped conduit openings on all four sides and the back.
  • Ground flange joint between bolted cover and box provide required flame path.
  • Accepts both miniature and standard size push buttons.
  • Internal ground screw.

Specifications

Diameter: 3/4 in
Material: Aluminum
Diameter: 3/4 in
Material: Aluminum