KLRK OT-2MCG DURALOY 5 K-PAK SERIES
Item #: 1154022
Cat #: OT-2MCG
UPC: 783936050324
$ 88.81 EA
Company wide:
0
in stock
Documents & Guides
KIL OT-2MCG DURALOY 5 K-PAK S
Overview
KIL OT-2MCG DURALOY 5 K-PAK S
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936050324, OT-2MCG, KILOT2MCG
Features & Benefits
- Up to date with 419 and tapered hubs specifications
- Type 4 when used with neoprene gasket and cover
- Malleable iron suitable for use in concrete
- Interchangeable with competitive cover/gasket
- Staked stainless steel screws on stamped covers
- 1-1/4” – 4” LB and C hub configurations now available withrollers for relief of pulling conductors
- Killark K-Pak available which neatly packs cover and gaskettogether with displayed part number and UPC bar code store front displaying
- For conduit body packaged with cover and gasket, add CG to the catalog number
- N/A
Specifications
No Specifications Available