Conduit Body, 2", Iron

Item #: 1153970

Cat #: OLL-6M

UPC: 783936480572

$ 50.30 EA
Clearance
Price good while supplies last
Company wide:
38 in stock
Documents & Guides
Conduit Body, 2", LL Hub, Iron, O Series

Overview

Conduit Body, 2", LL Hub, Iron, O Series

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936480572, OLL-6M, KILOLL6M

Features & Benefits

  • Raintight when used with gasketed covers.
  • Malleable iron suitable for use in concrete.
  • Interchangeable with competitive products.
  • Stainless steel screws on stamped and cast covers.
  • Tapered threaded hubs (NPT).

Specifications

Material: Iron
Hub Diameter: 2 in
Material: Iron
Hub Diameter: 2 in