
KLRK OLL-6CG BODY,CVR,GASK 2" LL AL
Item #: 1153968
Cat #: OLL-6CG
UPC: 783936480084
$ 301.96 EA
Company wide:
0
in stock
Documents & Guides
KIL OLL-6CG BODY CVR GASK 2 L
Overview
KIL OLL-6CG BODY CVR GASK 2 L
Also known as: 783936480084, OLL-6CG, KILOLL6CG
Features & Benefits
- Up to date with 419 and tapered hubs specifications
- Type 4 when used with neoprene gasket and cover
- Malleable iron suitable for use in concrete
- Interchangeable with competitive cover/gasket
- Staked stainless steel screws on stamped covers
- 1-1/4” – 4” LB and C hub configurations now available withrollers for relief of pulling conductors
- Killark K-Pak available which neatly packs cover and gaskettogether with displayed part number and UPC bar code store front displaying
- For conduit body packaged with cover and gasket, add CG to the catalog number
- N/A
Specifications
No Specifications Available