KIL OLL-2CG BODY CVR GASK 3/4

Item #: 1153956

Cat #: OLL-2CG

UPC: 783936049298

$ 31.29 EA
Company wide:
0 in stock
Documents & Guides
O Series/Duraloy 5 Series - Aluminum Conduit Body With Cover And Gasket- LL Type - Hub Size 3/4 Inch - Volume 7.0 Cubic Inches

Overview

O Series/Duraloy 5 Series - Aluminum Conduit Body With Cover And Gasket- LL Type - Hub Size 3/4 Inch - Volume 7.0 Cubic Inches
Also known as: 783936049298, OLL-2CG, KILOLL2CG

Features & Benefits

  • Up to date with 419 and tapered hubs specifications
  • Type 4 when used with neoprene gasket and cover
  • Malleable iron suitable for use in concrete
  • Interchangeable with competitive cover/gasket
  • Staked stainless steel screws on stamped covers
  • 1-1/4” – 4” LB and C hub configurations now available withrollers for relief of pulling conductors
  • Killark K-Pak available which neatly packs cover and gaskettogether with displayed part number and UPC bar code store front displaying
  • For conduit body packaged with cover and gasket, add CG to the catalog number
  • N/A

Specifications

No Specifications Available