Conduit Body With Cover/Gasket, Type: LB, Size: 1-1/2", Aluminum

Item #: 1153931

Cat #: OLB-5CG

UPC: 783936480046

$ 183.64 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body With Cover/Gasket, Type: LB, Size: 1-1/2 Inch, Material: Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body With Cover/Gasket, Type: LB, Size: 1-1/2 Inch, Material: Aluminum, For Use With Rigid/IMC Conduit

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936480046, OLB-5CG, KILOLB5CG

Features & Benefits

  • Up to date with 419 and tapered hubs specifications
  • Type 4 when used with neoprene gasket and cover
  • Malleable iron suitable for use in concrete
  • Interchangeable with competitive cover/gasket
  • Staked stainless steel screws on stamped covers
  • 1-1/4” – 4” LB and C hub configurations now available withrollers for relief of pulling conductors
  • Killark K-Pak available which neatly packs cover and gaskettogether with displayed part number and UPC bar code store front displaying
  • For conduit body packaged with cover and gasket, add CG to the catalog number
  • N/A

Specifications

Type: Type LB
Material: Aluminum
Hub Diameter: 1 1/2 in
Type: Type LB
Hub Diameter: 1 1/2 in
Material: Aluminum