KIL OLB-3MCG DURALOY 5 K-PAK

Item #: 1153927

Cat #: OLB-3MCG

UPC: 783936050034

$ 109.99 EA
Company wide:
0 in stock
Documents & Guides
O Series/Duraloy 5 Series - Malleable Iron Conduit Body With Cover And Gasket - LB Type - Hub Size 1 Inch - Volume 12.0 Cubic Inches

Overview

O Series/Duraloy 5 Series - Malleable Iron Conduit Body With Cover And Gasket - LB Type - Hub Size 1 Inch - Volume 12.0 Cubic Inches
Also known as: 783936050034, OLB-3MCG, KILOLB3MCG

Features & Benefits

  • Up to date with 419 and tapered hubs specifications
  • Type 4 when used with neoprene gasket and cover
  • Malleable iron suitable for use in concrete
  • Interchangeable with competitive cover/gasket
  • Staked stainless steel screws on stamped covers
  • 1-1/4” – 4” LB and C hub configurations now available withrollers for relief of pulling conductors
  • Killark K-Pak available which neatly packs cover and gaskettogether with displayed part number and UPC bar code store front displaying
  • For conduit body packaged with cover and gasket, add CG to the catalog number
  • N/A

Specifications

No Specifications Available