KLRK OLB-2MCG DURALOY 5 K-PAK SERIE

Item #: 1153924

Cat #: OLB-2MCG

UPC: 783936050027

$ 76.16 EA
Company wide:
0 in stock
Documents & Guides
KIL OLB-2MCG DURALOY 5 K-PAK

Overview

KIL OLB-2MCG DURALOY 5 K-PAK

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936050027, OLB-2MCG, KILOLB2MCG

Features & Benefits

  • Up to date with 419 and tapered hubs specifications
  • Type 4 when used with neoprene gasket and cover
  • Malleable iron suitable for use in concrete
  • Interchangeable with competitive cover/gasket
  • Staked stainless steel screws on stamped covers
  • 1-1/4” – 4” LB and C hub configurations now available withrollers for relief of pulling conductors
  • Killark K-Pak available which neatly packs cover and gaskettogether with displayed part number and UPC bar code store front displaying
  • For conduit body packaged with cover and gasket, add CG to the catalog number
  • N/A

Specifications

No Specifications Available