Conduit Body With Cover And Gasket, C Type, Hub Size 3-1/2", Aluminum

Item #: 1153898

Cat #: OC-9CG

UPC: 783936012926

$ 973.65 EA
Company wide:
0 in stock
Documents & Guides
O Series/Duraloy 5 Series - Aluminum Conduit Body With Cover And Gasket- C Type - Hub Size 3-1/2 Inch - Volume 290.0 Cubic Inches

Overview

O Series/Duraloy 5 Series - Aluminum Conduit Body With Cover And Gasket- C Type - Hub Size 3-1/2 Inch - Volume 290.0 Cubic Inches

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936012926, OC-9CG, KILOC9CG

Features & Benefits

  • Up to date with 419 and tapered hubs specifications
  • Type 4 when used with neoprene gasket and cover
  • Malleable iron suitable for use in concrete
  • Interchangeable with competitive cover/gasket
  • Staked stainless steel screws on stamped covers
  • 1-1/4” – 4” LB and C hub configurations now available withrollers for relief of pulling conductors
  • Killark K-Pak available which neatly packs cover and gaskettogether with displayed part number and UPC bar code store front displaying
  • For conduit body packaged with cover and gasket, add CG to the catalog number
  • N/A

Specifications

Material: Aluminum
Material: Aluminum