9.8W A19 LED Lamp, 40K

Item #: 1153895

Cat #: S29842

UPC: 045923298424

Company wide:
0 in stock
Documents & Guides
9.8 Watt; A19 LED; 4000K; GU24 Base; 220 deg. Beam Angle; 120V

Overview

9.8 Watt; A19 LED; 4000K; GU24 Base; 220 deg. Beam Angle; 120V
Also known as: 045923298424, S29842, SATS29842

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9.800
Light Technology: LED
Dimmable: Yes
Angle: 220°
Base: 2-Pin (GU24)
Color Temperature: 4000 (Cool White)
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED
Angle: 220°
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 9.800
Dimmable: Yes
Base: 2-Pin (GU24)