
Conduit Body With Cover/Gasket, Type: C, Size: 2", Spec 5, Aluminum
Item #: 1153888
Cat #: OC-6CG
UPC: 783936450193
$ 301.96 EA
Company wide:
0
in stock
Conduit Body With Cover/Gasket, Type: C, Size: 2 Inch, Spec 5, Material: Aluminum, For Use With Rigid/IMC Conduit.
Overview
Conduit Body With Cover/Gasket, Type: C, Size: 2 Inch, Spec 5, Material: Aluminum, For Use With Rigid/IMC Conduit.
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936450193, OC-6CG, KILOC6CG
Features & Benefits
- Up to date with 419 and tapered hubs specifications
- Type 4 when used with neoprene gasket and cover
- Malleable iron suitable for use in concrete
- Interchangeable with competitive cover/gasket
- Staked stainless steel screws on stamped covers
- 1-1/4” – 4” LB and C hub configurations now available withrollers for relief of pulling conductors
- Killark K-Pak available which neatly packs cover and gaskettogether with displayed part number and UPC bar code store front displaying
- For conduit body packaged with cover and gasket, add CG to the catalog number
- N/A
Specifications
| Type: | Type C |
| Material: | Aluminum |
| Hub Diameter: | 2 in |
| Type: | Type C |
| Hub Diameter: | 2 in |
| Material: | Aluminum |