26W FL 120VDC SURFACE MOUNT

Item #: 1153867

Cat #: NWPFN26DC120A

UPC: 783936067278

Call for price
Company wide:
0 in stock
Documents & Guides
NWP Series - Non-Metallic 26 Watt Fluorescent Normal Power Only Surface Mount Luminaire (Lamp Included) - 120V DCK - Hub Size 3/4 Inch Npt

Overview

NWP Series - Non-Metallic 26 Watt Fluorescent Normal Power Only Surface Mount Luminaire (Lamp Included) - 120V DCK - Hub Size 3/4 Inch Npt
Also known as: 783936067278, NWPFN26DC120A, KILNWPFN26DC120A

Features & Benefits

  • Non-metallic housing has a lightweight yet robust low profile construction
  • Can be wall mounted or ceiling mounted in horizontal or vertical position
  • Energy and labor saving fluorescent
  • Emergency and normal power models available.
  • Emergency version has internal battery which provides 90 minutes of illumination in the event of a power failure
  • Resists corrosive effects of most chemicals, hydrocarbons and solvents
  • Designed for indoor and outdoor applications
  • Includes fluorescent lamp
  • World Voltage ballasts for 120VAC through 277VAC 50/60Hz installations

Specifications

No Specifications Available