KIL NWPFE181830A 18W FL 120-2

Item #: 1153863

Cat #: NWPFE181830A

UPC: 783936067216

Company wide:
0 in stock
Documents & Guides
KIL NWPFE181830A 18W FL 120-2

Overview

KIL NWPFE181830A 18W FL 120-2
Also known as: 783936067216, NWPFE181830A, KILNWPFE181830A

Features & Benefits

  • Non-metallic housing has a lightweight yet robust low profile construction
  • Can be wall mounted or ceiling mounted in horizontal or vertical position
  • Energy and labor saving fluorescent
  • Emergency and normal power models available.
  • Emergency version has internal battery which provides 90 minutes of illumination in the event of a power failure
  • Resists corrosive effects of most chemicals, hydrocarbons and solvents
  • Designed for indoor and outdoor applications
  • Includes fluorescent lamp
  • World Voltage ballasts for 120VAC through 277VAC 50/60Hz installations

Specifications

No Specifications Available