KIL NWPFE131330A 13W FL120-27

Item #: 1153862

Cat #: NWPFE131330A

UPC: 783936069593

Call for price
Company wide:
0 in stock
Documents & Guides
NWP Series - Non-Metallic 13 Watt Fluorescent Emergency And Normal Power Surface Mount Luminaire (Lamp Included) - 120-277V At 50/60Hz - Hub Size 3/4 Inch Npt

Overview

NWP Series - Non-Metallic 13 Watt Fluorescent Emergency And Normal Power Surface Mount Luminaire (Lamp Included) - 120-277V At 50/60Hz - Hub Size 3/4 Inch Npt
Also known as: 783936069593, NWPFE131330A, KILNWPFE131330A

Features & Benefits

  • Non-metallic housing has a lightweight yet robust low profile construction
  • Can be wall mounted or ceiling mounted in horizontal or vertical position
  • Energy and labor saving fluorescent
  • Emergency and normal power models available.
  • Emergency version has internal battery which provides 90 minutes of illumination in the event of a power failure
  • Resists corrosive effects of most chemicals, hydrocarbons and solvents
  • Designed for indoor and outdoor applications
  • Includes fluorescent lamp
  • World Voltage ballasts for 120VAC through 277VAC 50/60Hz installations

Specifications

No Specifications Available